4700 Series Exit Trim, Entrance Function, Withnell Lever Style, SFIC Prep Less Core, Satin Stainles

  • Mfr # 47KE WTN LHR US32D SFIC

  • Zoro # G116469118


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Type
Trim
Door Width
30 to 36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47KE WTN LHR US32D SFIC
Zoro #
G116469118
UPC #
197163368761
Country of Origin
Japan

Dimensions

Door Width
30 to 36

Details

Exit Device Type
Trim
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Type
Trim
Material
VARIES
Door Handing
Left Hand Reverse
Item
Exit Device Trim
Series
4700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.