4700 Series Exit Trim, Key-in-Lever, Classroom Lever, Withnell Design, Conventional Cylinder, Schla

  • Mfr # 47KE WTN LHR ALM SCC KD

  • Zoro # G216469070


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Left Hand Reverse
Color
Satin Aluminum
Series
4700
Material
VARIES
Exit Device Type
Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47KE WTN LHR ALM SCC KD
Zoro #
G216469070
UPC #
197163368754
Country of Origin
Japan

Dimensions

Door Width
30 to 36

Details

Door Handing
Left Hand Reverse
Color
Satin Aluminum
Series
4700
Material
VARIES
Exit Device Type
Trim
Finish
Satin Aluminum
Item
Exit Device Trim
Type
Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.