Zoro Homepage

4700 Series Exit Trim, Nightlatch Function, Withnell Lever Style, SFIC Prep Less Core, Satin Stainl

  • Mfr # 47KN WTN US32D SFIC

  • Zoro # G516469121


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Door Width
30 to 36
Door Handing
Non-Handed
Color
Satin Stainless Steel
Series
4700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47KN WTN US32D SFIC
Zoro #
G516469121
UPC #
197163334186
Country of Origin
Japan

Dimensions

Door Width
30 to 36

Details

Exit Device Type
Trim
Door Handing
Non-Handed
Color
Satin Stainless Steel
Series
4700
Type
Trim
Finish
Satin Stainless Steel
Material
VARIES
Item
Exit Device Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.