4701RIM36ALM 3 ft. Standard Duty Exit Only Rim Exit Device; No. 118168 Aluminum

  • Mfr # 4701RIM36ALM
  • Zoro # G804012084
product price: 
$
364.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4701RIM36ALM
Zoro #
G804012084
UPC #
79855018168200
Country of Origin
China

Description

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Standard Duty Exit Only Rim Exit Device
  • Grade 1 Rim Device
  • Standard Duty; Light Commercial Applications
Specifications
  • Size: 3 ft.
  • Door Size: 30' Door
  • Finish Aluminum
  • Function Exit Only
  • Series Hager 4700 Series
  • Strike 4910 Strike
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews