Zoro Homepage

5200 Series Door Closer Dark Bronze Painted

  • Mfr # 5200-MLT-16-DBZ

  • Zoro # G422774500


product price: $346.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200-MLT-16-DBZ
Zoro #
G422774500
UPC #
041359132967
Country of Origin
United States

Description

5200 Series Grade 1 Heavy Duty Surface Door Closer 5200 Series Closers are engineered and designed to offer the ideal combination of appearance and reliability.The 5200 Series Closers are constructed of aluminum alloy to be installed on exterior and interior doors.They are designed and engineered for reliability and superior performance.The commercial applications ideal for these closers include schools, medical facilities, institutions and hospitals as well as office buildings and any entrance door with high foot traffic.5200 Series Closers have a full rack and pinion operation, with a heat treated steel piston and triple heat treated steel spindle.The closers are non-handed to permit installation on doors of either hand.The sizing is adjustable from size 1 through size 6.These design features make this closer the ideal choice for doors with a maximum weight of 250 lbs.maximum door weight Features: Ideal for schools, hospitals, and other high-use environmentsStandard package contains 5201 closer body, 5202 closer cover, 5203 main arm assembly, 5204 standard screw pack, 5900 parallel arm bracket, and 5902 SNB screw pack for 1 3/4 in (44 mm) doors Certification: BHMA Certified ANSI A156.4, adjustable sizes 1 to 6 ADA Compliant ANSI A117.1 Accessibility CodeUL/cUL Listed for up to 3 hoursUL10C Positive Pressure RatedUL10B Neutral Pressure Rated Covers: Full plastic cover - StandardFull size plated metal cover - Optional Closer Body: Aluminum alloyThe recommended temperature for prolonged use is between -40o F (-42o C) & 150o F (66o C) Springs: Double heat treated steel, tempered springs Valves: Adjustable latching and sweep speed valvesAdjustable backcheck valve - StandardDelayed action valve - OptionalStaked valves - Standard Handing: Non-handed Arms & Brackets: Tri-Pack: Regular, Parallel Arm, and Top Jamb Mount - Standard15% power adjustment in standard arm for regular and top jamb mount Specifications: Door Thickness: 1 3/4 in (44 mm) - Standard1 3/8 in - 2 1/4 in (36 mm - 57 mm) thick door - Optional Fasteners: Self-reaming, self-tapping wood and machine screwsSex nuts and bolts Notes: Full rack and pinion operationPrecision machined, heat treated steel pistonTriple heat treated steel spindleSpecial templates available upon request by contacting Hager Companies Customer Service Finishes: ALM, BLK, BRZ, DBZ, GOLRust inhibiting primer - Standard

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.