5300 Series Door Closer Dark Bronze Painted
Mfr # 5300-MLT-16-DBZ
Zoro # G922774185
product price: $277.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5300-MLT-16-DBZ
Zoro #
G922774185
UPC #
041359969044
Country of Origin
United States
Description
5300 Series Grade 1 Heavy Duty Surface Door Closer The 5300 Series Closers offer a compact design for a variety of applications.They are constructed of aluminum alloy to withstand the use and abuse you come to expect of Hager Companies Grade 1 products.The 5300 Series closers provide the flexibility needed to meet the many demands of both commercial and institutional applications, including the ADA barrier-free accessibility requirements.The sizing is adjustable from size 1 through size 6.These design features make this closer the ideal choice for doors with a maximum weight of 250 lbs.maximum door weight Features: Ideal for schools, hospitals, and other high-use environmentsStandard package contains 5301 closer body, 5302 closer cover, 5902 pinion cap, 5303 main arm assembly, 5304 standard screw pack, 5900 parallel arm bracket, and 5902 SNB screw pack for 1 3/4 in (44 mm) door Certification: BHMA Certified ANSI A156.4, adjustable sizes 1 to 6 ADA Compliant ANSI A117.1 Accessibility CodeUL/cUL Listed for up to 3 hoursUL10C Positive Pressure RatedUL10B Neutral Pressure Rated Covers: Full plastic cover and pinion cap - Standard Closer Body: Aluminum alloyThe recommended temperature for prolonged use is between -40o F (-42o C) & 150o F (66o C) Springs: Double heat treated steel, tempered springs Valves: Adjustable latching and sweep speed valvesAdjustable backcheck valve - StandardDelayed action valve - OptionalStaked valves - Standard Handing: Non-handed Arms & Brackets: Tri-Pack: Regular, Parallel Arm, and Top Jamb Mount - Standard15% power adjustment in standard arm for regular and top jamb mount Specifications: Door Thickness: 1 3/4 in (44 mm) - Standard1 3/8 in - 2 1/4 in (36 mm - 57 mm) thick door - Optional Fasteners: Self-reaming, self-tapping wood and machine screwsSex nuts and bolts Notes: Full rack and pinion operationPrecision machined, heat treated steel pistonTriple heat treated steel spindleSpecial templates available upon request by contacting Hager Companies Customer Service Finishes: ALM, BLK, BRZ, DBZ, GOL15% power adjustment in standard arm for regular and top jamb mount
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.