Zoro Homepage

782S 23 in MIL VINYL Mill Aluminum

  • Mfr # 063619

  • Zoro # G022778809


product price: $44.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
063619
Zoro #
G022778809
UPC #
041359636199
Country of Origin
United States

Description

Specifications: per linear foot Notes: Lengths up to 48 in are supplied 1/2 in over the stated size to allow for fittingLengths over 48 in are supplied 1 in overCut to exact length may be specifiedConstructed of strong 6063-T5 AluminumMIL finish weatherstripping is supplied with zinc plated screwsColor anodized weatherstripping is supplied with screws plated to match Certifications: Smoke and Draft ControlEPD - Automatic Door Bottom Environmental Product DeclarationCategory H & J Finishes: MIL, DBA, GLD Notes: Lengths up to 48 in are supplied 1/2 in over the stated size to allow for fittingLengths over 48 in are supplied 1 in overCut to exact length may be specifiedConstructed of strong 6063-T5 AluminumMIL finish weatherstripping is supplied with zinc plated screwsColor anodized weatherstripping is supplied with screws plated to match

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.