Zoro Homepage

#9 x 1 in Machine Screw, Bronze Plated Bronze

  • Mfr # 035461

  • Zoro # G4883184


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

System of Measurement
Inch
Thread Size
#9
Fastener Length
1 in
Material
Bronze
Finish
Bronze Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
035461
Zoro #
G4883184
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
#9
Fastener Length
1 in

Details

System of Measurement
Inch
Material
Bronze
Finish
Bronze Plated
Item
Machine Screw

Description

Antique Bronze Screws 28171910A.BG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.