Zoro Homepage

#9 x 1 in Machine Screw, Bronze Plated Bronze

  • Mfr # 42100

  • Zoro # G4883315


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

System of Measurement
Inch
Thread Size
#9
Fastener Length
1 in
Material
Bronze
Finish
Bronze Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42100
Zoro #
G4883315
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
#9
Fastener Length
1 in

Details

System of Measurement
Inch
Material
Bronze
Finish
Bronze Plated
Item
Machine Screw

Description

Matte Antique Bronze Screws 28171910R.BG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.