#9 x 1 in Machine Screw, Nickel Plated Steel
Mfr # 035556
Zoro # G4882868
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
System of Measurement
Inch
Thread Size
#9
Fastener Length
1 in
Material
Steel
Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
035556
Zoro #
G4882868
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
#9
Fastener Length
1 in
Details
System of Measurement
Inch
Material
Steel
Finish
Nickel Plated
Item
Machine Screw
Description
Antique Nickel Screws 281719AN.BG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.