Zoro Homepage

#9 x 3/4 in Machine Screw, Black Oxide Steel

  • Mfr # 034124

  • Zoro # G4883333


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

System of Measurement
Inch
Thread Size
#9
Fastener Length
3/4 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034124
Zoro #
G4883333
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
#9
Fastener Length
3/4 in

Details

System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Item
Machine Screw

Description

Dull Black Screws 28173491D.BG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.