Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB800 5 in x 4.5 in US32D Satin Stainless Steel

  • Mfr # 002500

  • Zoro # G522775490


product price: $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
002500
Zoro #
G522775490
UPC #
041359025009
Country of Origin
United States

Description

Full Mortise, Standard Weight, Concealed Anti-Friction Bearing Electric Modifications: EMN (Electric Monitor Only), ETW (Electric Through-Wire Only), ETM (Electric Through-Wire with Monitoring), Quick Connect Applications: For use with medium weight doors or doors requiring medium frequency service. Notes: Non-rising removable pin with flush pin and plug. Certifications: ANSI A2112 (Brass), ANSI A5112 (Stainless Steel) Finishes: US3, US10, US10B, US26, US26D, US32DAdditional finishes may be available, please contact Hager for availability and lead time. Options: Material Options: Stainless Steel with Stainless Steel Pin, or Brass with Stainless Steel Pin. Available with SecureCoat Lifetime finish. (Specify US3SC when ordering)Hospital tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.