Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB850 5 in x 4.5 in US32D Satin Stainless Steel

  • Mfr # 002721

  • Zoro # G122780610


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
002721
Zoro #
G122780610
UPC #
041359027218
Country of Origin
United States

Description

Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.