Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Mount 5115ALM

  • Mfr # 23471

  • Zoro # G3776554


product price: $35.65
/ea

Key Features

Closer Series
5100
Length
12.31"
For Use With
Top Jamb Mount, Plastic Cover
Includes
(6) 1/4"-14 x 1-1/2" Self Tapping Flat Head Wood Screw, (6) 1/4"-20 x 1-1/2" Self Tapping Machine Screw, (4) 1/4"-20 x 2" Flat Head Machine Screw
Width
3.58"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23471
Zoro #
G3776554
UPC #
-
Country of Origin
United States

Dimensions

Length
12.31"
Width
3.58"

Details

Item
Drop Plate
Closer Series
5100
Finish
Aluminum
For Use With
Top Jamb Mount, Plastic Cover
Includes
(6) 1/4"-14 x 1-1/2" Self Tapping Flat Head Wood Screw, (6) 1/4"-20 x 1-1/2" Self Tapping Machine Screw, (4) 1/4"-20 x 2" Flat Head Machine Screw
Product Type
Closer

Description

Aluminum Mount 5115ALM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.