This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hager

BB1199 Full Mortise Ball Bearing Hinge, Heavy Weight, 5 in x 5 in, Brass, 5 Knuckle, Satin Brass (Discontinued)

Mfr # 007752
Zoro # G622776489
UPC # 041359077527
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
007752
Zoro #
G622776489
UPC #
041359077527
Country of Origin
United States

Description

Full Mortise, Ball Bearing, Heavy Weight Electric Modifications: EMN (Electric Monitor Only), ETW (Electric Through-Wire Only), ETM (Electric Through-Wire with Monitoring), Quick Connect Applications: For use on heavy weight doors and doors requiring high frequency service Notes: Furnished with fastener hole locations that conform to standards approved by ANSI A156.7 Certifications: ANSI A2111 (Brass), ANSI A5111 (Stainless Steel) Features: Four ball bearings. Non-rising removable pin with tip and plug. Finishes: US3, US4, US10, US10B, US15, US26, US26D, US32, US32DAdditional finishes may be available, please contact Hager for availability and lead time. Options: NRP (Non-removable pin)Stamped with UL logo when ordered for export

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.