BB1279 4.5 in x 4 in USP Prime Coat Paint
Mfr # 009937
Zoro # G422774807
product price: $22.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
009937
Zoro #
G422774807
UPC #
041359099376
Country of Origin
United States
Description
Additional Options: Example of Link to Another product Electric Modifications: EMN (Electric Monitor Only), ETW (Electric Through-Wire Only), ETM (Electric Through-Wire with Monitoring), Quick Connect Applications: For use on medium weight doors or doors requiring medium frequency service Notes: Available with reversible hole pattern. Certifications: ANSI A8112 Features: Two ball bearings. Non-rising removable pin with button tip and plug. Finishes: L1, LS, H2H, USP, US3, US4, US10, US10 A, US10B, US15, US26, US26DAdditional finishes may be available, please contact Hager for availability and lead time. Options: 3 1/2 in x 3 1/2 in (89 mm x 89 mm) available with reversible hole patternNRP (Non-removable pin)Stamped with UL logo when ordered for exportHospital tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.