Zoro Homepage

Bright Brass Hook 936P3

  • Mfr # 021976

  • Zoro # G3700017


product price: $58.29
/ea

Key Features

Hook Item
Single Angled Coat Hook
Number of Hooks
1
Projection
3-1/4"
Base Dia.
1-15/16"
Mounting
Concealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021976
Zoro #
G3700017
UPC #
-
Country of Origin
Mexico

Dimensions

Base Dia.
1-15/16"

Details

Hook Item
Single Angled Coat Hook
Number of Hooks
1
Hook Finish
Bright Brass
Projection
3-1/4"
Mounting
Concealed
Item
Bright Brass Hook 936P3

Description

Dark Bronze Painted Pivot 7215INTSP313RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.