Zoro Homepage

Bright Brass Hook 941P3

  • Mfr # 043274

  • Zoro # G3701925


product price: $18.65
/ea

Key Features

Hook Item
Single Coat Hook
Number of Hooks
1
Basic Hook Material
Brass
Projection
2-1/8"
Mounting
Concealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
043274
Zoro #
G3701925
UPC #
-
Country of Origin
Mexico

Details

Hook Item
Single Coat Hook
Number of Hooks
1
Basic Hook Material
Brass
Hook Finish
Bright Brass
Projection
2-1/8"
Mounting
Concealed
Item
Bright Brass Hook 941P3

Description

Dark Bronze Painted Pivot 7222TOPSP313LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.