Zoro Homepage

Bright Brass Intruder 3857SAUG3LFIC6

  • Mfr # 3857SAUG3LFIC6

  • Zoro # G5420818


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Includes
Deadbolt
Lockset Function
Intruder
Number of Pins
6 Pin
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3857SAUG3LFIC6
Zoro #
G5420818
UPC #
-
Country of Origin
United States

Details

Includes
Deadbolt
Lockset Function
Intruder
Number of Pins
6 Pin
Finish
Bright Brass
Item
Bright Brass Intruder 3857SAUG3LFIC6

Description

Item Bright Brass Intruder 3857SAUG3LFIC6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.