Zoro Homepage

Bright Brass Office 3850EWTN3LFIC7

  • Mfr # 3850EWTN3LFIC7

  • Zoro # G5410555


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Location Type
Office
Number of Pins
7 Pin
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3850EWTN3LFIC7
Zoro #
G5410555
UPC #
-
Country of Origin
United States

Details

Item
Bright Brass Office 3850EWTN3LFIC7
Location Type
Office
Number of Pins
7 Pin
Finish
Bright Brass

Description

Item Bright Brass Office 3850EWTN3LFIC7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.