Shop HAGER
See all product information
#9 x 3/4 in Machine Screw, Bright Zinc Steel
Mfr # 033322
Zoro # G4875509
product price:Â $35.19
/eaKey Features
System of Measurement
Inch
Thread Size
#9
Fastener Length
3/4 in
Material
Steel
Finish
Bright Zinc
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
033322
Zoro #
G4875509
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
#9
Fastener Length
3/4 in
Details
System of Measurement
Inch
Material
Steel
Finish
Bright Zinc
Item
Machine Screw
Description
Bright Chrome Screws 261734926
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.