Bright Stainless Steel Hinge BB119141232NRP
- Mfr # 006531
- Zoro # G3951737
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Stainless Steel
Mounting
Full Mortise
Pin Type
Removable
Bearing Type
Pin
Strike Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 006531
- Zoro #
- G3951737
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Bright Stainless Steel
- Mounting
- Full Mortise
- Item
- Bright Stainless Steel Hinge BB119141232
- Pin Type
- Removable
- Bearing Type
- Pin
- Strike Type
- Standard
Description
Bright Stainless Steel Hinge BB119141232
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.