Zoro Homepage

Clear Anodized Aluminum Bottom 747SCLR48N

  • Mfr # 747SCLR48N

  • Zoro # G3453879


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Anodized Aluminum
Flange Material
Aluminum
Insert Material
Neoprene
Mounting Type
Surface
Product Type
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747SCLR48N
Zoro #
G3453879
UPC #
-
Country of Origin
Mexico

Details

Finish
Clear Anodized Aluminum
Item
Clear Anodized Aluminum Bottom 747SCLR48
Flange Material
Aluminum
Insert Material
Neoprene
Mounting Type
Surface
Product Type
Bottom

Description

Clear Anodized Aluminum Bottom 747SCLR48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.