
Closer Arm, Dark Bronze, 5100 Series, Right Hand, Hold Open Stop Arm Arm Type
Mfr # 5961DBZR
Zoro # G3781935
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Closer Series
5100 Series
Color
Dark Bronze
Material
Aluminum Alloy
Hand Orientation
Right Hand
Arm Type
Hold Open Stop Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5961DBZR
Zoro #
G3781935
UPC #
-
Country of Origin
Mexico
Details
Item
Closer Arm
Closer Series
5100 Series
Finish
Dark Bronze
Color
Dark Bronze
Material
Aluminum Alloy
Hand Orientation
Right Hand
Arm Type
Hold Open Stop Arm
Interior/Exterior
Interior and Exterior
Standards
BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
For Use with Closer Series
5100
Description
Dark Bronze Arm 5961DBZR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.