
Closer Arm, Dark Bronze, 5200 and 5300 Series, Dark Bronze, Aluminum Alloy
Mfr # 5911DBZ
Zoro # G3780815
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Closer Series
5200 and 5300 Series
Color
Dark Bronze
Hand Orientation
Non Handed
For Use With
5200 and 5300 Series
Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5911DBZ
Zoro #
G3780815
UPC #
-
Country of Origin
Mexico
Details
Item
Closer Arm
Closer Series
5200 and 5300 Series
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non Handed
For Use With
5200 and 5300 Series
Material
Aluminum Alloy
Arm Type
Heavy Duty
Interior/Exterior
Interior and Exterior
Standards
BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
For Use with Closer Series
5200, 5300
Description
Dark Bronze Arm 5911DBZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.