Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closer Arm, Gold, 5100 Series, Gold, Cast Iron

  • Mfr # 5107GOL

  • Zoro # G3776195


product price: $52.15
/ea

Key Features

Closer Series
5100 Series
Color
Gold
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
5100 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5107GOL
Zoro #
G3776195
UPC #
-
Country of Origin
Mexico

Details

Item
Closer Arm
Closer Series
5100 Series
Finish
Gold
Color
Gold
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
5100 Series
Arm Type
Hold Open
Interior/Exterior
Interior and Exterior
Standards
BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
For Use with Closer Series
5100

Description

Gold Arm 5107GOL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.