Closer Arm, Gold, 5200 and 5300 Series, Non Handed, Extra Heavy Duty Stop Arm Type

  • Mfr # 5907GOL

  • Zoro # G3780709


product price:  $76.25
/ea
Free Shipping & Returns

Key Features

Closer Series
5200 and 5300 Series
Color
Gold
Material
Aluminum Alloy
Hand Orientation
Non Handed
For Use With
5200 and 5300 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5907GOL
Zoro #
G3780709
UPC #
-
Country of Origin
Mexico

Details

Item
Closer Arm
Closer Series
5200 and 5300 Series
Finish
Gold
Color
Gold
Material
Aluminum Alloy
Hand Orientation
Non Handed
For Use With
5200 and 5300 Series
Arm Type
Extra Heavy Duty Stop
Interior/Exterior
Interior and Exterior
Standards
BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
For Use with Closer Series
5200, 5300

Description

Gold Arm 5907GOL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.