
Closer Arm, Sprayed Aluminum, Left Hand, Hold Open Arm Type
Mfr # 5912ALML
Zoro # G3780788
product price: $75.49
/ea
Free Shipping & Returns
Key Features
Finish
Sprayed Aluminum
Material
Aluminum
Hand Orientation
Left Hand
For Use With
5200 and 5300 Series
Arm Type
Hold Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5912ALML
Zoro #
G3780788
UPC #
-
Country of Origin
Mexico
Details
Item
Closer Arm
Finish
Sprayed Aluminum
Material
Aluminum
Hand Orientation
Left Hand
For Use With
5200 and 5300 Series
Arm Type
Hold Open
Interior/Exterior
Interior and Exterior
Standards
BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
For Use with Closer Series
5200, 5300
Description
Aluminum Arm 5912ALML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.