Zoro Homepage

Closer Arm, Sprayed Aluminum, Non Handed, Aluminum

  • Mfr # 118337

  • Zoro # G3781655


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Finish
Sprayed Aluminum
Hand Orientation
Non Handed
For Use With
5200 Series
Material
Aluminum
Arm Type
Extra Heavy Duty Hold Open Cushion Stop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118337
Zoro #
G3781655
UPC #
-
Country of Origin
Mexico

Details

Item
Closer Arm
Finish
Sprayed Aluminum
Hand Orientation
Non Handed
For Use With
5200 Series
Material
Aluminum
Arm Type
Extra Heavy Duty Hold Open Cushion Stop
Interior/Exterior
Interior and Exterior
Standards
BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
For Use with Closer Series
5200

Description

Aluminum Arm 5954ALM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.