Closer Arm, Sprayed Aluminum, Non Handed, Aluminum
Mfr # 167865
Zoro # G4878467
product price: $94.75
/ea
Free Shipping & Returns
Key Features
Finish
Sprayed Aluminum
Material
Aluminum
Hand Orientation
Non Handed
For Use With
5100 Series
Arm Type
Non Hold Open Stop Track Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
167865
Zoro #
G4878467
UPC #
-
Country of Origin
United States
Details
Item
Closer Arm
Finish
Sprayed Aluminum
Material
Aluminum
Hand Orientation
Non Handed
For Use With
5100 Series
Arm Type
Non Hold Open Stop Track Arm
Interior/Exterior
Interior and Exterior
Standards
BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
For Use with Closer Series
5100
Description
Aluminum Arm 26590203
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.