
Closer Arm, Sprayed Bronze, 5200 and 5300 Series, Sprayed Bronze, Hold Open Arm Type
Mfr # 5912BRZR
Zoro # G3780876
product price: $67.75
/eaKey Features
Closer Series
5200 and 5300 Series
Color
Sprayed Bronze
Hand Orientation
Right Hand
For Use With
5200 and 5300 Series
Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5912BRZR
Zoro #
G3780876
UPC #
-
Country of Origin
Mexico
Details
Item
Closer Arm
Closer Series
5200 and 5300 Series
Color
Sprayed Bronze
Finish
Sprayed Bronze
Hand Orientation
Right Hand
For Use With
5200 and 5300 Series
Material
Aluminum Alloy
Arm Type
Hold Open
Interior/Exterior
Interior and Exterior
Standards
BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
For Use with Closer Series
5200, 5300
Description
Sprayed Bronze Arm 5912BRZR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.