Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closer Arm, Sprayed Bronze, Non Handed, Main Arm Arm Type

  • Mfr # 071255

  • Zoro # G3778067


product price: $29.65
/ea

Key Features

Hand Orientation
Non Handed
For Use With
5300 Series
Arm Type
Main Arm
Standards
BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
For Use with Closer Series
5300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
071255
Zoro #
G3778067
UPC #
-
Country of Origin
Mexico

Details

Item
Closer Arm
Finish
Sprayed Bronze
Hand Orientation
Non Handed
For Use With
5300 Series
Arm Type
Main Arm
Standards
BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
For Use with Closer Series
5300
Accessory Type
Assembly

Description

Sprayed Bronze Arm 5303BRZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.