Closer Arm, Sprayed Dark Bronze, Non Handed, Hold Open Stop Track Arm Arm Type
Mfr # 167871
Zoro # G4879289
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Finish
Sprayed Dark Bronze
Hand Orientation
Non Handed
For Use With
5100 Series
Arm Type
Hold Open Stop Track Arm
Interior/Exterior
Interior and Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
167871
Zoro #
G4879289
UPC #
-
Country of Origin
United States
Details
Item
Closer Arm
Finish
Sprayed Dark Bronze
Hand Orientation
Non Handed
For Use With
5100 Series
Arm Type
Hold Open Stop Track Arm
Interior/Exterior
Interior and Exterior
Standards
BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
For Use with Closer Series
5100
Description
Dark Bronze Arm 26590217
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.