Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closer Arm, Sprayed Dark Bronze, Non Handed, Parallel Arm Type

  • Mfr # 63100

  • Zoro # G3780849


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Hand Orientation
Non Handed
Arm Type
Parallel
Interior/Exterior
Interior and Exterior
Standards
BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
For Use with Closer Series
5100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63100
Zoro #
G3780849
UPC #
-
Country of Origin
United States

Details

Item
Closer Arm
Finish
Sprayed Dark Bronze
Hand Orientation
Non Handed
Arm Type
Parallel
Interior/Exterior
Interior and Exterior
Standards
BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
For Use with Closer Series
5100

Description

Dark Bronze Arm 5909DBZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.