Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closer Arm, Sprayed Gold, Non Handed, Parallel Arm Type

  • Mfr # 130976

  • Zoro # G3776116


product price: $67.79
/ea

Key Features

Hand Orientation
Non Handed
For Use With
5100 Series
Arm Type
Parallel
Interior/Exterior
Interior and Exterior
Standards
BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130976
Zoro #
G3776116
UPC #
-
Country of Origin
United States

Details

Item
Closer Arm
Finish
Sprayed Gold
Hand Orientation
Non Handed
For Use With
5100 Series
Arm Type
Parallel
Interior/Exterior
Interior and Exterior
Standards
BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
For Use with Closer Series
5100

Description

Gold Arm 5106GOL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.