Hager 190s Door Protection Plate 190S00100034032D

  • Mfr # 190S00100034032D

  • Zoro # G705658671


product price:  $244.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190S00100034032D
Zoro #
G705658671
UPC #
41359525042
Country of Origin
United States

Description

190s00100034032d meets ansi a156.6 for j101 metal armor plate, j102 metal kickplate, and j103 metal mop plate. options include countersunk holes, ul armor plate stamped, self-adhesive tape, spanner head screws, torx head screws, round corners, wrap around side and bottom return, and 0.125" material. Supplied standard with #6 x 5/8" truss head screws (unless specified otherwise). available in mop plate, kick plate, stretcher plate, and armor plate sizes. features: mop plate: protects the bottom of the pull side of doors subject to cleaning and mopping procedures/li> kick plate: protects the bottom of the push side of doors subject to scuffing from foot traffic. stretcher plate:protects doors in specific areas where constant contact is made by stretchers, service carts, or other equipment. armor plate: protects lower half of doors from abuse by carts, trucks, and rough usage. gauge: 0.050" (1.3 mm) materials: aluminum, brass, bronze, stainless steel finishes: us3, us4, us10, us10b, us28, us32, us32d bevel: none notes: ul listed for us32 and us32d only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.