Shop HAGER COMPANIES
Hager 5100 Series Heavy Duty Door Closer 5100 PAR 1-6 ALM HDHOS
Mfr # 5100P16ALMP
Zoro # G208588116
product price:Â $659.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5100P16ALMP
Zoro #
G208588116
UPC #
798550309581
Country of Origin
China
Description
features lifetime warranty standard package contains 5101 closer body, 5102 closer cover, 5103 main arm assembly, 5104 standard screw pack, 5909 parallel arm bracket, and 5940 snb screw pack for 1-3/4 44 mm doors certifications: bhma certified ansi a156.4, adjustable sizes 2 to 6 - standard ada compliant ansi a117.1 accessibility code only for adjustable sizes 1 to 4 materials: cast iron cover: full plastic springs: one piece seamless steel spring tube, double heat treated steel, tempered springs valves: adjustable latching and sweep speed valves, adjustable backcheck valve - standard, staked valves - standard handing: non-handed arms & brackets: tri-pack: regular, parallel arm, top jamb mount - standard door thickness: 1-3/4 44 mm - standard fasteners: self-reaming, self-tapping wood and machine screws, sex nuts and bolts finishes: alm, brz, dbz, gol, us3, us26, us26d, rust inhibiting primer - standard notes: full rack and pinion operation, precision machined, heat treated steel piston triple heat treated steel spindle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.