Zoro Homepage

Dark Bronze Mount 5109DBZ

  • Mfr # 61745

  • Zoro # G3776405


product price: $30.79
/ea

Key Features

Closer Series
5100
Length
12.97"
For Use With
5100 Series Closer
Includes
(6) 1/4"-14 x 1-1/2" Self Drilling FPHS (Steel), (6) 1/4"-20 x 1-1/2" Self Drilling FPHS (Steel), (4) 1/4"-20 x 2" FPHS (Steel)
Width
3.56"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61745
Zoro #
G3776405
UPC #
-
Country of Origin
United States

Dimensions

Length
12.97"
Width
3.56"

Details

Item
Drop Plate
Closer Series
5100
Finish
Dark Bronze
For Use With
5100 Series Closer
Includes
(6) 1/4"-14 x 1-1/2" Self Drilling FPHS (Steel), (6) 1/4"-20 x 1-1/2" Self Drilling FPHS (Steel), (4) 1/4"-20 x 2" FPHS (Steel)
Product Type
Closer

Description

Dark Bronze Mount 5109DBZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.