Zoro Homepage

Dark Bronze Plate 5916DBZ

  • Mfr # 072509

  • Zoro # G3781296


product price: $30.79
/ea

Key Features

Closer Series
5300
Length
9-13/16"
For Use With
Parallel Arm and Full Plastic Cover
Includes
(4) 1/4"-14 x 1-1/2" FPHS Self Drilling (Steel), (4) 1/4"-20 x 1-1/2" FPHS Self Drilling (Steel), (4) 1/4"-20 x 7/16" OPHS (Steel)
Width
4-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
072509
Zoro #
G3781296
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9-13/16"
Width
4-1/8"

Details

Item
Narrow Rail Parallel Plate
Closer Series
5300
Finish
Dark Bronze
For Use With
Parallel Arm and Full Plastic Cover
Includes
(4) 1/4"-14 x 1-1/2" FPHS Self Drilling (Steel), (4) 1/4"-20 x 1-1/2" FPHS Self Drilling (Steel), (4) 1/4"-20 x 7/16" OPHS (Steel)
Category Type
Parallel Arm

Description

Dark Bronze Plate 5916DBZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.