Zoro Homepage

Door Locksets

  • Mfr # 3410 26D WTN

  • Zoro # G216549574


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Latch Bolt/Dead Bolt
Spring Latch
Strike Plate Width
1 1/4 in
Mortise/Cylindrical
Cylindrical
Performance Grade
1
Lockset Function
Passage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3410 26D WTN
Zoro #
G216549574
UPC #
197163384488
Country of Origin
United States

Dimensions

Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in

Details

Latch Bolt/Dead Bolt
Spring Latch
Mortise/Cylindrical
Cylindrical
Performance Grade
1
Lockset Function
Passage
Key Type
Not Keyed
Color
Silver
Strike Type
ASA
Lockset Style
Withnell Lever
ADA Compliant
Yes
Item
Door Locksets
UL Fire Rating
UL10B, UL10C
ANSI/BHMA Finish
Satin Chromium-Plated
Trim Plate Shape
Round
Backset
2 3/4 in
Lockset Function ANSI Code
A156.2
Application
Commercial
Fire Rating
3 hr
Hand Orientation
Non-Handed
Lockset Handle Type
Lever

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.