Zoro Homepage

Door Locksets

  • Mfr # 3480 26D WTN

  • Zoro # G916549539


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Backset
2 3/4 in
Door Thickness - Maximum
2 in
Lockset Style
Withnell Lever
Trim Plate Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3480 26D WTN
Zoro #
G916549539
UPC #
197163384495
Country of Origin
United States

Dimensions

Door Thickness - Maximum
2 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in

Details

Application
Commercial
Backset
2 3/4 in
Lockset Style
Withnell Lever
Item
Door Locksets
Trim Plate Shape
Round
Latch Bolt/Dead Bolt
Dead Latch
Strike Type
ASA
UL Fire Rating
UL10B, UL10C
Keyway Type
Schlage C
Number of Keys
2
Cylinder Core Type
Conventional Core Cylinder
Fire Rating
3 hr
ADA Compliant
Yes
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function ANSI Code
A156.2
Performance Grade
1
Color
Silver
Lockset Handle Type
Lever
Key Type
Keyed Different
Hand Orientation
Non-Handed
Lockset Function
Storeroom
Mortise/Cylindrical
Cylindrical
Number of Pins
6

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.