Full Surface Continuous Geared Hinge, Heavy Duty, 83-in, Satin Aluminum Clear Anodized Finish

  • Mfr # 780-210HD 83 CLR

  • Zoro # G309955305


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Satin Aluminum Clear Anodized
Door Leaf Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780-210HD 83 CLR
Zoro #
G309955305
UPC #
197163155934
Country of Origin
United States

Dimensions

Door Leaf Width
3.5 in

Details

Item
Continuous Hinges
Material
Aluminum
Finish
Satin Aluminum Clear Anodized

Description

Full Surface Continuous Geared Hinge, Heavy Duty, 83-in, Satin Aluminum Clear Anodized Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.