Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gold Plate 5917GOL

  • Mfr # 72264

  • Zoro # G3781305


product price: $29.55
/ea

Key Features

Closer Series
5300
Length
9-3/4"
For Use With
No Cover
Includes
(4) 1/4"-14 x 1-1/2" FPHS Self Drilling (Steel), (4) 1/4"-20 x 1-1/2" FPHS Self Drilling (Steel), (4) 1/4"-20 x 7/16" OPHS (Steel)
Width
2-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72264
Zoro #
G3781305
UPC #
-
Country of Origin
United States

Dimensions

Length
9-3/4"
Width
2-9/16"

Details

Item
Drop Plate
Closer Series
5300
Finish
Gold
For Use With
No Cover
Includes
(4) 1/4"-14 x 1-1/2" FPHS Self Drilling (Steel), (4) 1/4"-20 x 1-1/2" FPHS Self Drilling (Steel), (4) 1/4"-20 x 7/16" OPHS (Steel)

Description

Gold Plate 5917GOL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.