Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gold Plate 5923GOL

  • Mfr # 5923GOL

  • Zoro # G3781375


product price: $29.99
/ea

Key Features

Closer Series
5200
Length
13-1/8"
For Use With
Full Cover, Parallel Arm when Narrow Top Rail Prevents Mounting Directly to Door Surface
Includes
(4) 1/4"-14 x 1-1/2" Self Tapping Flat Head Wood Screw, (4) 1/4"-20 x 1-1/2" Self Tapping Machine Screw, (4) 1/4"-20 x 7/16" Flat Head Machine Screw
Width
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5923GOL
Zoro #
G3781375
UPC #
-
Country of Origin
Mexico

Dimensions

Length
13-1/8"
Width
4-1/2"

Details

Item
Drop Plate
Closer Series
5200
Finish
Gold
For Use With
Full Cover, Parallel Arm when Narrow Top Rail Prevents Mounting Directly to Door Surface
Includes
(4) 1/4"-14 x 1-1/2" Self Tapping Flat Head Wood Screw, (4) 1/4"-20 x 1-1/2" Self Tapping Machine Screw, (4) 1/4"-20 x 7/16" Flat Head Machine Screw

Description

Gold Plate 5923GOL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.