Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Surface Closer, Push or Pull Side Parallel Arm Mounting, Extra Heavy Duty Cushion Stop Arm,

  • Mfr # 5300-PAR HDCS ALM

  • Zoro # G016469003


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel Arm
Closer Series
5300
Hand Orientation
Non-Handed
Color
Satin Aluminum
Material
Varies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300-PAR HDCS ALM
Zoro #
G016469003
UPC #
840067658130
Country of Origin
Japan

Details

Closer Mounting Style
Parallel Arm
Closer Series
5300
Hand Orientation
Non-Handed
Item
Surface Closers
Color
Satin Aluminum
Material
Varies
Closer Type
Surface
Finish
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.