
Grade 1 Surface Closer, Push or Pull Side Tri Mount Mounting, Regular Double Lever Arm, Size 1 to 6
Mfr # 5300 MLT 16 ALM
Zoro # G616469113
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Closer Type
Surface
Closer Mounting Style
Tri Mount
Closer Series
5300
Finish
Satin Aluminum
Color
Satin Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5300 MLT 16 ALM
Zoro #
G616469113
UPC #
197163368853
Country of Origin
Japan
Details
Closer Type
Surface
Closer Mounting Style
Tri Mount
Closer Series
5300
Finish
Satin Aluminum
Color
Satin Aluminum
Material
Varies
Hand Orientation
Non-Handed
Item
Surface Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.