Zoro Homepage

Hager 5100, Surface Door Closer, Extra Heavy Duty

  • Mfr # 5100PAR16BRZHDHOS

  • Zoro # G3775739


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Extra Heavy Duty
Closer Series
Hager 5100
Closer Type
Hold Open Stop Arm
Finish
Sprayed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100PAR16BRZHDHOS
Zoro #
G3775739
UPC #
-
Country of Origin
Mexico

Details

Item
Surface Door Closer
Closer Mounting Style
Parallel
Closer Performance
Extra Heavy Duty
Closer Series
Hager 5100
Closer Type
Hold Open Stop Arm
Finish
Sprayed Bronze
Hand Orientation
Left Hand
Material
Cast Iron
Category Type
Parallel Arm
Standards
Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B

Description

Sprayed Bronze Closer 5100P16BRZPL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.