Zoro Homepage

Hager 5100, Surface Door Closer, Extra Heavy Duty

  • Mfr # 5106P16ALM

  • Zoro # G3776098


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Extra Heavy Duty
Closer Series
Hager 5100
Hand Orientation
Non-Handed
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5106P16ALM
Zoro #
G3776098
UPC #
-
Country of Origin
Mexico

Details

Item
Surface Door Closer
Closer Mounting Style
Parallel
Closer Performance
Extra Heavy Duty
Closer Series
Hager 5100
Finish
Sprayed Aluminum
Hand Orientation
Non-Handed
Material
Cast Iron
Category Type
Surface-Mounted
Includes
Plastic Cover
Standards
Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B

Description

Aluminum Closer 5106P16ALM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.