Hager 5100, Surface Door Closer, Extra Heavy Duty
Mfr # 5106P16DBZ
Zoro # G3776168
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel
Closer Performance
Extra Heavy Duty
Closer Series
Hager 5100
Hand Orientation
Non-Handed
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5106P16DBZ
Zoro #
G3776168
UPC #
-
Country of Origin
Mexico
Details
Item
Surface Door Closer
Closer Mounting Style
Parallel
Closer Performance
Extra Heavy Duty
Closer Series
Hager 5100
Finish
Sprayed Dark Bronze
Hand Orientation
Non-Handed
Material
Cast Iron
Category Type
Surface-Mounted
Includes
Plastic Cover
Standards
Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B
Description
Dark Bronze Closer 5106P16DBZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.