This item is Discontinued.

Hager Hager 5100, Surface Door Closer, Heavy Duty 5100MLT16GOLHO

Hager 5100, Surface Door Closer, Heavy Duty (Discontinued)

  • Mfr # 5100MLT16GOLHO
  • Zoro # G3775608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5100MLT16GOLHO
Zoro #
G3775608
UPC #
-
Country of Origin
Mexico

Details

Item
Surface Door Closer
Closer Mounting Style
Multi-Mount
Closer Performance
Heavy Duty
Closer Series
Hager 5100
Closer Type
Hold Open
Finish
Sprayed Gold
Hand Orientation
Right Hand
Material
Cast Iron
Standards
Grade 1; BHMA; ANSI A156.4; ADA; ANSI A117.1; UL/cUL; UL10C; UL10B

Description

Gold Closer 5100M16GOLHR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.